58-Gallon 2-Stream Black Steel-Blue Recycling Bin Station

  • Mfr # ALP4450-BLK-KIT3

  • Zoro # G713348854


product price:  $484.99
/ea
Free Shipping & Returns

Key Features

Total Capacity
58 gal
Color
Blue/Black
Material
Steel
Length
30 in
Includes
Includes leakproof heavy-duty plastic insert bins
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ALP4450-BLK-KIT3
Zoro #
G713348854
UPC #
840309409254
Country of Origin
China

Dimensions

Length
30 in
Width/Diameter
34 in
Depth
16.93 in

Details

Total Capacity
58 gal
Color
Blue/Black
Material
Steel
Includes
Includes leakproof heavy-duty plastic insert bins

Description

The 58 Gal. 2-stream Recycling Station is an efficient and eco-friendly solution to managing waste and can be used together as a complete station or as standalone units. Crafted from durable powder-coated steel to ensure they're built to last. Equipped feet are great for lifting the receptacles off the ground, so you can easily clean around them without worrying about mold, mildew or a ring developing. Includes a rigid removable plastic liner that will prevent leaks from seeping out and is a cinch to clean when needed. The Alpine Industries trash and recycling station is a perfect fit for businesses, schools, institutions and any high traffic indoor or outdoor awning protected area. Easy to apply stickers included to mark your stream.


  • Substantial: The 29-Gallon Capacity Will Require Less Emptying By Your Maintenance Staff While Holding More Waste.
  • ADA compliant
  • Removable liner prevents seepage from occurring and helps confine unsightly garbage and smells
  • Bin dimensions: 30 in. H x 16.93 in. W x 16.93 in. D
  • Space-Saving: Its compact shape fits seamlessly into any environment while still providing amble capacity for high volume foot traffic.
  • Customizable: You can make a trash and recycling station utilizing our bins, as large or small as needed and design it with our color, lid, and sticker options.
  • Easy-to-read white graphic designation
  • Each bin capacity: 29 gallon
  • Fingerprint-resistant textured powder coat finish

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.