Shop ALPINE INDUSTRIES
Additional $105.00 delivery surcharge applies per item.
See details
See all product information
Create Account
80 Gal. Steel All-Weather Commercial Outdoo Dual Recycling Bin Station.
- Mfr # ALP471-40-GSCM-MK
- Zoro # G913348654
product price:Â
$
1,332.99
/ea
Key Features
Total Capacity
80 gal
Material
Steel
Length
42 in
Includes
Includes leakproof heavy-duty plastic insert bins
Depth
22 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ALP471-40-GSCM-MK
- Zoro #
- G913348654
- UPC #
- 840309415323
- Country of Origin
- China
- Total Capacity
- 80 gal
- Color
- Green
- Material
- Steel
- Includes
- Includes leakproof heavy-duty plastic insert bins
Dimensions
- Length
- 42 in
- Depth
- 22 in
- Width/Diameter
- 43 in
Description
80 Gal. Steel All-Weather Commercial Outdoo Dual Recycling Bin Station for Cans and Bottles
- 80 Gal. outdoor combo recycling station
- Perfect for separating bottles and cans or other recyclables
- Includes leakproof heavy-duty plastic insert bins
- Combo recycling station includes two 40-gallon bins with mixed slot and circular openings to separate types of recycling
- Green panels with clear white recycling symbol
- Made from steel for both lid and framing
- Water-shedding, domed, lockable lids
- Substantially sized 40-gallon receptacles will require less emptying
- Perfect solution to keeping high-traffic areas tidy at picnic grounds, food courts, ballparks and outdoor dining areas
- Equipped with a piano hinge and dual chain retainers for secure support, the lid opens wide for easy access to remove and replace trash bags
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.