All-Weather Outdoor Trash Kays, PK6

  • Mfr # ALP471-40-KEY-6pk

  • Zoro # G401766243


product price:  $5.39
/pk 6, $0.90/ea
Sold in multiples of 7 for $37.73

Key Features

Color
Silver
Height
2 in
Overall Width
1.52 in
Material
Stainless Steel
Depth
.50 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ALP471-40-KEY-6pk
Zoro #
G401766243
UPC #
810071533976
Country of Origin
China

Dimensions

Height
2 in
Overall Width
1.52 in
Depth
.50 in

Details

Item
Outdoor Can
Color
Silver
Material
Stainless Steel

Description

Set of 2 keys for the All-Weather Outdoor Trash Cans

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.