Zoro Homepage

Automatic Gel Hand Sanitizer/Soap Dispenser, 1100mL, White

  • Mfr # 431-L

  • Zoro # G8283767


product price: $45.75
/ea

Key Features

Material
ABS
Color
White
Height
9.2
Width
5.5
Depth
4.1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
431-L
Zoro #
G8283767
UPC #
810012676243
Country of Origin
China

Dimensions

Height
9.2
Width
5.5
Depth
4.1

Details

Material
ABS
Color
White
Weight
1.6

Description

Working with most Gel Hand Sanitizer or Liquid Soap, this Alpine Industries Automatic Hands-Free Gel Hand Sanitizer/Soap Dispenser, 1100 mL, White is ideal for use in offices, schools, warehouses, food service facilities, manufacturing, hospitals and much more. It's also ADA compliant in force and one-handed operation, making it accessible to people with disabilities. Made with durable ABS plastic construction that is resistant to chemicals, heat and impact, this product is made to provide long-lasting strength and use, ideal for high-traffic areas such as restrooms, kitchens, break rooms and lunchrooms. Top dispensing technology reduces risk of leaking valves. Automatic, hands free operation for improved hand hygiene. Quiet, powerful battery-operated dispenser uses four AA batteries (not included) for longer life. High 1100mL capacity dispenser helps reduce maintenance. Equipped with a site window so you can easily monitor the soap level refill when needed. Dispenser is equipped with lock and key.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.