Shop ALPINE INDUSTRIES
See all product information
Create Account
Automatic Gel Hand Sanitizer/Soap Dispenser, 800mL, Stainless Steel
- Mfr # 4300-2
- Zoro # G8283749
product price:Â
$
96.49
/ea
Key Features
Color
Silver
Material
Stainless Steel
Depth
4.13
Height
10.63
Width
4.84
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 4300-2
- Zoro #
- G8283749
- UPC #
- 810012676519
- Country of Origin
- China
Dimensions
- Depth
- 4.13
- Height
- 10.63
- Width
- 4.84
Details
- Color
- Silver
- Material
- Stainless Steel
- Weight
- 2.65
Description
Our Automatic Hands-Free Gel Hand Sanitizer/Soap Dispenser can carry a capacity of up to 700mL, making it a great and efficient touch-free solution for keeping your facility safe and clean, avoiding cross-contamination. Great for use at Hospitals, pharmaceutical factories, food processing plants, schools, restaurants and more. This is a durable and corrosion resistant Dispenser that will promote cleanliness in your facility, with a see-through panel to help monitor soap levels and it works with most GEL Hand Sanitizers and hand soaps. Economic and Affordable, this Dispenser can be used with the stand or wall mounted.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.