Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Automatic Liquid/Gel Hand Sanitizer/Soap Dispenser, 1200 mL, White

  • Mfr # 430-L

  • Zoro # G6760565


product price: $38.29
/ea

Key Features

Material
ABS
Color
White
Height
11
Width
4.5
Depth
6.1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
430-L
Zoro #
G6760565
UPC #
810012676120
Country of Origin
China

Dimensions

Height
11
Width
4.5
Depth
6.1

Details

Material
ABS
Color
White
Weight
2.2

Description

Automatic Hands-Free Liquid/Gel Hand Sanitizer/Soap Dispenser, 1200 mL, White

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.