Blue Recycling Slim Trash Can Paper Recycling Lid, PK3

  • Mfr # ALP478-4-BLU-3pk

  • Zoro # G901733073


product price:  $40.59
/pk 3, $13.53/ea

Key Features

Width/Diameter
20 in
Height
2.9 in
Depth
12 in
Material
Polypropylene
Color
Blue
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ALP478-4-BLU-3pk
Zoro #
G901733073
UPC #
810071533051
Country of Origin
China

Dimensions

Width/Diameter
20 in
Height
2.9 in
Depth
12 in

Details

Material
Polypropylene
Color
Blue

Description

Alpine Industries Blue Recycling Slim Trash Can Paper Recycling Lid is stylish and compact, making it easy to fit into any office or commercial space. Opening on the lid for all your paper recycling needs. Its shape prevents other types of waste from getting through.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.