Zoro Homepage

Caddy Bag for Large Round and Square Trash Cans, PK2

  • Mfr # ALP4777-1-2pk

  • Zoro # G101765928


product price: $67.79
/pk 2, $33.90/ea

Key Features

Container Top Depth
1.78 in
Material
Polyester
Color
Orange
Width
29 in
Height
19.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ALP4777-1-2pk
Zoro #
G101765928
UPC #
810071533099
Country of Origin
China

Dimensions

Container Top Depth
1.78 in
Width
29 in
Height
19.5 in

Details

Material
Polyester
Color
Orange

Description

The Alpine Industries Caddy Bag for Large Round and Square Trash Cans is made from 100% Polyester, making it conveniently light weight and abrasion resistant. It’s a snug fit for large round and square trashcans with easy attach straps. With 12 pockets, store cleaning supplies like spray bottles, gloves, and even long-handled tools like brooms. Have everything you need at an arm's length and increase the efficiency of janitorial and maintenance work at any time and any place!

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.