Shop ALPINE INDUSTRIES
See all product information
Create Account
Cordless Manual Triple Brush Floor and Carpet 11 in. Sweeper in Red
- Mfr # ALP469-RED-NEW-MK
- Zoro # G213349474
product price:Â
$
35.69
/ea
Key Features
Cleaning Path Width
11.2 in
Body Material
STEEL
Height
7.87 in
Length
42.2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ALP469-RED-NEW-MK
- Zoro #
- G213349474
- UPC #
- 840309413084
- Country of Origin
- China
- Body Material
- STEEL
Dimensions
- Cleaning Path Width
- 11.2 in
- Height
- 7.87 in
- Length
- 42.2 in
Description
0
- Works on carpet, hardwood, and vinly surfaces
- 11 in. wide sweeping path to get the job done
- Horsehair bristles that won't damage tile floor
- No cord to plug in or dust pan to deal with
- Quiet operation will not disrupt surrounding environment
- Combination of steel and plastic material for reliable use
- Easy to use and empty with underside waste emptying
- Lightweight and easy to maneuver, you can effortlessly clean around chairs and table legs as well as under furniture
- Picks up pet hair, dust, crumbs, or dirt
- Includes a cleaning comb that allows you to easily remove hair and debris from the brush bristles when needed
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.