Double-Sided Stainless Steel Plated Wooden Bilingual Caution Wet Floor Sign

  • Mfr # ALP499-SSB-MK

  • Zoro # G613348831


product price:  $105.99
/ea
Free Shipping & Returns

Key Features

Width
15 in
Height
24 in
Sign Material
Steel/Wood
Sign Background Color
Brown/Stainless Steel
Thickness
2 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
ALP499-SSB-MK
Zoro #
G613348831
UPC #
840309413312
Country of Origin
China

Dimensions

Width
15 in
Height
24 in
Thickness
2 in

Details

Sign Material
Steel/Wood
Sign Background Color
Brown/Stainless Steel

Description

0


  • Wood finish and stainless steel plate for an upscale design
  • Caution wet floor message in English and Spanish
  • Folds with ease, for simple storage solutions
  • Bottom of the frame include rubber feet to prevent slippage, and scratching
  • Upscale brown wood design with stainless steel plate sign on both sides
  • Wet floor sign for customer and employee safety
  • Dimensions 24 in. H x 15 in. W x 2 in. D, 8.8 lbs
  • Carry handle makes it easy to lift and take from room to room during moping or in case of a spill
  • 1 year manufacturers warranty
  • Classy design that will give your restaurant or facility a mood of elegance

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.