Hanging Bilingual Site Safety Sign with Closed for Cleaning Imprint, 2PK
- Mfr # ALP498-HAN-2-MK
- Zoro # G913348678
product price:Â
$
27.99
/pk of 2, $14.00/ea
Key Features
Sign Material
Polyester/PVC/Iron
Length
30.2 in
Width
1.57 in
Sign Background Color
YELLOW
Depth
1.57 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ALP498-HAN-2-MK
- Zoro #
- G913348678
- UPC #
- 840309413299
- Country of Origin
- China
Dimensions
- Length
- 30.2 in
- Width
- 1.57 in
- Depth
- 1.57 in
Details
- Sign Material
- Polyester/PVC/Iron
- Sign Background Color
- YELLOW
Description
Hanging Bilingual Site Safety Sign with Closed for Cleaning Imprint, Extendable Pole to 53 in. 2-Pack
- Pole extends to 53 in. to block passageways during cleaning time
- Conforms to OSHA and ANSI standards
- Made of abrasion-resistant polyester, PVC, and iron
- Bright-yellow background and bold lettering in both English and Spanish alert patrons that the area is closed for cleaning
- Pole telescopes from 30 inch to 53-inch
- Twist-action pole is perfect for bathroom stalls, doorways, or hallways
- Easy storage when not in use
- Helps avoid accidents and prevent falls by blocking the bathroom entrance and notifying customers and employees
- Pack of 2
- 1 year manufacturers warranty
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.