Outdoor Wall-Mounted Cigarette Butt Disposal Receptacle with Removable Ashtray Bin in Black

  • Mfr # ALP490-01-BLK-MK

  • Zoro # G613348695


product price:  $48.99
/ea

Key Features

Width
10.5 in
Material
Steel
Depth (In.)
3.5 in
Length
13 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ALP490-01-BLK-MK
Zoro #
G613348695
UPC #
840309413220
Country of Origin
China

Dimensions

Width
10.5 in
Depth (In.)
3.5 in
Length
13 in

Details

Color
Black
Material
Steel

Description

0


  • Dimensions 13 in. H x 10.5 in. W x 3.5 in. D
  • Weather and fire-resistant cigarette butt receptacle
  • Removeable ashtray interior bin for easy and quick emptying
  • Rugged construction with a stainless steel housing, this weather- and fire-resistant cigarette butt receptacle is built to hold up against daily wear and tear, as well as withstand harsh environmental conditions
  • Attractive solution for waste disposal, the wall-mounted ashtray comes in a stainless steel black finish to enhance any exterior design
  • Includes lock and key which prevents tampering of the product, while the easy-to-remove, inner receptacle facilitates easy, clean content removal
  • Measuring 13 in. H x 10.5 in. W for minimum intrusion into space
  • Pre-drilled holes for easy installation and includes hardware for mounting
  • Cleverly designed cigarette extinguishing screens to help avoid the unpleasant odor of smoldering smokes
  • 1 year manufacturers warranty

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.