Plastic Manual Vertical Commercial Soap and Hand Sanitizer Dispenser, Gray

  • Mfr # ALP425-GRY-MK

  • Zoro # G113349475


product price:  $30.15
/ea

Key Features

Color
Gray
Material
Steel
Depth
2.8 in
Width
4.8 in
Length
8.1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ALP425-GRY-MK
Zoro #
G113349475
UPC #
840309413039
Country of Origin
China

Dimensions

Depth
2.8 in
Width
4.8 in
Length
8.1 in

Details

Color
Gray
Material
Steel

Description

Plastic Manual Push Button Vertical Commercial Soap and Hand Sanitizer Dispenser, Surface Mount. 27 oz in Gray


  • ABS plastic construction resists heat, impact, and chemicals
  • Clear window to check liquid levels
  • Universally designed to Work with most brands of liquid soap
  • Push-style lever for simple dispensing
  • Conforms to the Americans with Disabilities Act (ADA) Standards
  • 800ml capacity unit dispenses up to 1000 times per fill to help reduce maintenance
  • Perfect for use in restrooms, kitchens and lunchrooms
  • Equipped with a clear window on the dispenser's front, so you can easily monitor the level of soap inside and refill when necessary
  • Includes a lock and key to help prevent tampering and vandalism
  • 1 year manufacturers warranty

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.