PVC Mop Bucket And Side Press Wringer, 36 Qt, Yellow

  • Mfr # ALP462-MK

  • Zoro # G813348730


product price:  $107.99
/ea
Free Shipping & Returns

Key Features

Bucket/Pail Material
PVC
Color
Yellow
Bucket/Pail Width
35 in
Bucket/Pail Length
25 in
Depth
15 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ALP462-MK
Zoro #
G813348730
UPC #
840309413060
Country of Origin
China

Dimensions

Bucket/Pail Width
35 in
Bucket/Pail Length
25 in
Depth
15 in

Details

Bucket/Pail Material
PVC
Color
Yellow

Description

0


  • Removable wringer with heavy-duty spring wrings out mops
  • 36-qt capacity accommodates large cleaning jobs
  • Round front lip helps prevent back splash while emptying contents
  • 3-inch non-marking swiveling casters with bumper guards enable easy transport
  • Ideal for use in commercial settings, such as restaurants, schools, offices and healthcare facilities
  • Comfort grip wringer handle offers comfortable use
  • Sediment screen traps dirt to help keep the water and mop clean for longer
  • Adorned with an international caution symbol
  • 36-qt capacity, dims 35 in. X 15 in. X 25 in.
  • 1 year manufacturers warranty

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.