
Quadruple Box Wire Wall Mount Glove Dispenser, White, PK3
Mfr # ALP485-05-WHI-3pk
Zoro # G101766048
product price: $52.39
/pk 3, $17.46/eaKey Features
Depth
3.8 in
Height
20 in
Color
White
Material
Metal
Width
10.75 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ALP485-05-WHI-3pk
Zoro #
G101766048
UPC #
810071532917
Country of Origin
China
Dimensions
Depth
3.8 in
Height
20 in
Width
10.75 in
Details
Color
White
Material
Metal
Description
The Alpine Industries Quadruple Box Wire Wall Mount Glove Dispenser, Black offers a simple solution to keep your work gloves stored, neat, and organized. It's equipped with mounting holes for easy installation. The perfect asset to your washroom, kitchen or office, this glove box holder can hold four glove boxes. It's made from incredibly durable metal material, making it both strong and sleek. This stylish glove dispenser will look great in any room.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.