Rain Bonnet Lid for Outdoor Metal Waste Receptacle - 38 Gallon Black

  • Mfr # ALP479-38-A

  • Zoro # G301766312


product price:  $143.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Width/Diameter
24.20 in
Material
Galvanized Steel
Depth
24.20 in
Height
7.6 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
ALP479-38-A
Zoro #
G301766312
UPC #
810012674256
Country of Origin
China

Dimensions

Width/Diameter
24.20 in
Depth
24.20 in
Height
7.6 in

Details

Color
Black
Material
Galvanized Steel

Description

Alpine Industries is a fully welded and durable receptacle with a galvanized steel body that is reinforced with circular bands and rolled edges. Our Rain Bonnet Lid prevents rain and/or snow from entering the container.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.