
Rectangular Indoor Metal Can, Stainless Steel Brushed, Stainless Steel/Plastic
Mfr # ALP470-40L-CO
Zoro # G908630320
product price: $179.99
/ea
Free Shipping & Returns
Key Features
Capacity
10.5 Gallon
Container Shape
Rectangular
Color
Stainless Steel Brushed
Height
25 in
Material
Stainless Steel/Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ALP470-40L-CO
Zoro #
G908630320
UPC #
-
Country of Origin
China
Dimensions
Height
25 in
Width
17 in
Details
Item
Indoor Metal Can
Capacity
10.5 Gallon
Container Shape
Rectangular
Color
Stainless Steel Brushed
Material
Stainless Steel/Plastic
Description
When equipping your business's interior with waste receptacles, you want to be reassured it will survive constant daily use and add to your company's aesthetic. With our modern, 10.5 Gallon Stainless Steel Slim Open Compost Can, you can be confident you're getting an everlasting product that will help maintain cleanliness in your facilities. To help accommodate a more significant amount of compost, the 10.5-gallon capacity will meet your foot traffic demands. Included with every purchase is a durable compost sticker that will identify its intended purpose. The vibrant color of the compost sticker offers optimal visibility, assuring waste goes into the proper stream. In addition, the lids' seamless design conceals trash bags but can be easily removed when needed. Though it can hold a large amount, it is designed to fit comfortably in tight spaces with its slim body. As a result, you will not have to compromise on space or waste management capacity. Our 10.5 Gallon, Stainless Steel Slim Open Compost Can, will allow you to streamline waste collection in your high-traffic area while adding a touch of modern appeal.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.