
Round Indoor Metal Can, Stainless Steel Brushed, Stainless Steel/Plastic
Mfr # ALP470-65L-CO
Zoro # G208630303
product price:Â $200.99
/ea
Free Shipping & Returns
Key Features
Capacity
17 Gallon
Container Shape
Round
Color
Stainless Steel Brushed
Height
27.1 in
Material
Stainless Steel/Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
ALP470-65L-CO
Zoro #
G208630303
UPC #
-
Country of Origin
China
Dimensions
Height
27.1 in
Width
16.5 in
Details
Item
Indoor Metal Can
Capacity
17 Gallon
Container Shape
Round
Color
Stainless Steel Brushed
Material
Stainless Steel/Plastic
Description
When equipping your business's interior with waste receptacles, you want to be reassured it will survive constant daily use and will aesthetically add to your environment. With our modern, 17 Gallon Stainless Steel Open Top Compost Can, you can be confident you're getting an everlasting product that will help maintain cleanliness in your facilities. To help accommodate a more significant amount of compost, the 17-gallon capacity can fulfill your foot traffic demands. Included with every purchase is a compost sticker that will identify its intended purpose and be able to handle daily wear and tear. The vibrant color of the compost sticker offers optimal visibility, assuring waste goes into the proper stream. In addition, the lid of the receptacle is created to display a seamless design that conceals trash bags but can efficiently be removed when needed. The large open top design of the lid will also allow precise disposal of all forms of waste. Our 17 Gallon Stainless Steel Open Top Compost Can, will allow you to streamline waste collection in your high-traffic area while adding a touch of modern appeal.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.