Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sanitary Napkin Receptacle, White

  • Mfr # ALP451-WHI-2PK

  • Zoro # G701766189


product price: $59.33
/ea

Key Features

Height
10 in
Color
White
Width
9 in
Depth
5 in
Material
ABS Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ALP451-WHI-2PK
Zoro #
G701766189
UPC #
810071531965
Country of Origin
China

Dimensions

Height
10 in
Width
9 in
Depth
5 in

Details

Color
White
Material
ABS Plastic

Description

The Alpine Industries Sanitary Napkin Receptacle provides a proper area to dispose of sanitary napkins and tampons to keep your restrooms clean and odor free. Featuring a space saving, wall mounted design made of durable ABS plastic and features a rigid liner for easy removal and cleaning.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.