Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Square Recycling Bin, 29 Gallons, Blue Can, Mixed Opening Lid

  • Mfr # ALP4450-KIT-BLU-M

  • Zoro # G010083755


product price: $264.99
/ea
Free Shipping & Returns

Key Features

Color
Blue
Material
Steel
Length
30 in
Depth
16.93 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ALP4450-KIT-BLU-M
Zoro #
G010083755
UPC #
840309409056
Country of Origin
China

Dimensions

Length
30 in
Depth
16.93 in

Details

Color
Blue
Material
Steel

Description

Are you in the market for an efficient and eco-friendly solution to managing waste? Then look no further than our Square Recycling Bin. With a generous 29-gallon capacity, this bin is perfect for use in any environment - from homes to offices, schools, and more. It can handle high-volume foot traffic and require less emptying from your maintenance staff. We've crafted our bins from durable powder-coated steel to ensure they're built to last, even with heavy use. Its included removable plastic liner will prevent leaks from seeping out and is a cinch to clean when needed. In addition, we have three color options, black, green, and blue, allowing you to design a streamlined color-coordinated waste disposal system. As an added benefit, the equipped feet are great for lifting the receptacles off the ground, so you can easily clean around them without worrying about a ring developing.To further simplify the waste disposal process, our Square Recycling Bin comes with identifying labels for cans/bottles, compost, trash, mixed, and recycling. This allows you to tailor your receptacles based on your needs. You can have a trash and recycling station as large or as small as needed and can completely customize it with the included stickers. Plus, our Square Recycling Bin Lids are sold separately in three styles, square, circular, and mixed, which is ideal for you to choose which is best based on the waste being disposed of. These lids enhance the appearance of your disposal system and keep your trash secure and protected. By providing options for proper disposal of compost, recycling, and trash, you're helping prevent it from ending up on the ground. Furthermore, you will be able to be an environmental ally by having a way for others to properly categorize their waste and ensure it goes to the appropriate disposal facility. Investing in our Square Recycling Bin is a smart choice for any environmentally conscious individual or business. Say goodbye to messy and disorganized waste disposal systems and hello to a clean and efficient approach. Our Square Recycling Bin is the premier solution for creating an eco-friendly home, office, or classroom.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.