Stainless Steel Brushed Half-Fold Toilet Seat Cover Dispenser

  • Mfr # ALP483-MK

  • Zoro # G413348697


product price:  $44.99
/ea

Key Features

Dispenser Material
STEEL
Dispenser Color
BRUSHED STAINLESS
Dispenser Width
15.7 in
Dispenser Depth
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ALP483-MK
Zoro #
G413348697
UPC #
840309413206
Country of Origin
China

Dimensions

Dispenser Width
15.7 in
Dispenser Depth
2 in

Details

Dispenser Material
STEEL
Dispenser Color
BRUSHED STAINLESS

Description

0


  • Premium 304 Stainless Steel with brushed finish
  • Hold up to 250 toilet seat covers
  • ADA compliant and comes with hardware and 1-year warranty
  • Dispenser measures 11.8 in. H X 15.7 in. W x 2 in. D and only weighs 2.5 lbs
  • Boasting clean sleek lines, this contemporary dispenser features a rectangular shape along with an arch-shaped dispensing area
  • Perfect accessory for any high traffic restroom in both commercial and public entities, including offices, restaurants, breakrooms, hospitals, healthcare facilities, schools, and rest areas
  • Easy to restock the seat covers from the bottom of unit
  • Holds up to 250 single fold or 1/2 fold disposable toilet seat covers
  • Easy to mount with hardware included
  • 1 year manufacturers warranty

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.