Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Stainless Steel Horizontal Manual Liquid Soap Dispenser

  • Mfr # ALP424-SSB-MK

  • Zoro # G313349473


product price: $38.15
/ea

Key Features

Material
Steel
Color
Silver
Width
4.8 in
Depth
2.8 in
Length
8.1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ALP424-SSB-MK
Zoro #
G313349473
UPC #
840309413022
Country of Origin
China

Dimensions

Width
4.8 in
Depth
2.8 in
Length
8.1 in

Details

Material
Steel
Color
Silver

Description

Stainless Steel Horizontal Manual Surface-Mounted Push Button 40 oz. Liquid Soap Dispenser


  • Push-button design for effortlessly dispensing soap
  • Clear monitor allows you to monitor soap level
  • Durable stainless steel build resists corrosion and vandalism
  • Durable stainless steel construction for long-lasting use
  • Works with most free-flowing all-purpose hand soaps
  • Push button with a valve for simple dispensing of the soap
  • 1200 ml ample capacity hand soap dispenser reduces refill frequency making it ideal for busy households, offices, or commercial spaces
  • One-handed operation this dispenser conforms to the ADA standards
  • Easily installed and mounted on any wall and is furnished in a brushed stainless steel finish that will enhance any interior setting
  • Dimensions 4.8 in H x 8.1 in W x 2.8 in D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.