Stainless Steel Splash Protector Wall Guard for Hand Dryer. Brushed Stainless Steel

  • Mfr # ALP400-WALLG-MK

  • Zoro # G913349477


product price:  $72.15
/ea

Key Features

Color
Silver
Overall Length
31.8 in
Overall Depth
0.62 in
Material
Steel
Width
15.8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ALP400-WALLG-MK
Zoro #
G913349477
UPC #
840309412995
Country of Origin
China

Dimensions

Overall Length
31.8 in
Overall Depth
0.62 in
Width
15.8 in

Details

Color
Silver
Material
Steel

Description

0


  • Corrosion-proof steel wall guard
  • Included dual-sided mounting tape strips for quick installation
  • Protect walls from stains and water damage under hand dryers
  • 304 stainless steel construction with 0.006 thickness
  • Ulra strength 3M adhesive
  • Easy to clean with a wet cloth when needed to simplify maintenance
  • Perfect for bathrooms in offices, clinics, and kitchens
  • No sharp edges and corrosion free
  • 1 year manufacturers warranty
  • Our self-healing cutting mats are 3 mm thick and made of 5 plies. The outer plies are 0.75 mm thick and give the mat self-healing properties. The inner core is 1.5 mm thick and prevents mat cut-through and extends blade life. Our pro-quality, self-healing mats have a medium tooth texture, non-glare surface, and are graduated on all four sides. Hash lines extend outside of the border. Mats are hashed to every 1/8-inch and graduated to every 0.5-inch with every inch marked with a heavier line. Grid pattern includes guide lines for 15°,30°,45°,60°,75° angles on one side and 10°,20°,30°,40°,50°,60°,70°,80° on the other side and 0.5-inch grid lines. Our cutting mats also have lines for cutting diagonals. Our mats come also graduated in centimeters and millimeters. With the AdirOffice cutting mats come the bonus feature of a different color on each side of the mat - one side is black, the other, green. Not only is this like getting two mats in one, but these two colors are non-glare and easy on the eyes. When these mats are not being used for cutting, they make a perfect surface for drawing or writing, thanks to the resilient texture of the 5-ply construction. AdirOffice Cutting Mats are the ideal choice for artists, designers, photographers, illustrators, calligraphers, scrap bookers and hobbyists.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.