Zoro Homepage

Trash Can, Gloss Brass/High Gloss Black, Galvanized Steel

  • Mfr # ALP479-38-BLU

  • Zoro # G408630301


product price: $754.99
/ea
Item requires special delivery charges. A $105.00 per item surcharge will be applied.

Key Features

Color
Gloss Brass/High Gloss Black
Material
Galvanized Steel
Height
35.98 in
Depth
27 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ALP479-38-BLU
Zoro #
G408630301
UPC #
-
Country of Origin
China

Dimensions

Height
35.98 in
Depth
27 in

Details

Item
Trash Can
Color
Gloss Brass/High Gloss Black
Material
Galvanized Steel

Description

Outfitting your outdoor property with stable recycling receptacles is imperative to eliminate litter. The most practical and resilient option is our 38-Gallon Outdoor Metal Recycling Receptacle. Its rather substantially sized holding capacity of 38 gallons requires less emptying by your maintenance staff, helping reduce worker strain. We've also included a retaining cable to each cover to ensure effortless removal of the metal liner. The body of the receptacle is constructed with reinforced circular bands and rolled edges to guarantee it can handle daily wear and tear in all weather conditions. To better support your receptacle, we highly recommend our Rain Bonnet to prevent water and snow from flooding the metal liner. Our receptacles are excellent for parks, walking trails, recreational fields, outside offices, schools, and so much more. On the top of the lid are two white recycling symbols with a Recycle label located on each side of the receptacle, alerting individuals it's designated for recycling. The Outdoor Metal Recycling Receptacle polyester powder coating is ideal for outdoor use as it provides superior coverage, a polished finish, and detracts vandals. Additionally, it makes it weather-resistant, so there is no fear of degrading color or finish. As soon as you buy our waste receptacles, you will be happy knowing your outdoor areas are litter-free and you've made a wise investment.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.