Trash Can, Stainless Steel Brushed, Stainless Steel/Plastic

  • Mfr # ALP470-40L-R-T

  • Zoro # G908630290


product price:  $360.99
/ea
Free Shipping & Returns

Key Features

Color
Stainless Steel Brushed
Material
Stainless Steel/Plastic
Height
25 in
Depth
10 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ALP470-40L-R-T
Zoro #
G908630290
UPC #
-
Country of Origin
China

Dimensions

Height
25 in
Depth
10 in

Details

Item
Trash Can
Color
Stainless Steel Brushed
Material
Stainless Steel/Plastic

Description

When equipping your business's interior with waste receptacles, you want to be reassured it will survive constant daily use and add to your aesthetic. With our modern, multi-stream waste management 10.5 Gallon Stainless Steel Slim Open Recycling and Trash Stations, you can be confident you're getting an everlasting product that will help maintain cleanliness in your facilities. To help accommodate a more significant amount of recycling and trash, the 10.5-gallon capacity design will fulfill your foot traffic demands. Every purchase includes a recycling and trash sticker designed to handle daily wear and tear and identify the unit's intended purpose. The vibrant colors of the stickers offer optimal visibility, assuring waste goes into the proper stream. In addition, the lids of the receptacles are created seamlessly to conceal trash bags but are easily removed when needed. The slim design allows it to fit comfortably in tight spaces and not compromise on its waste capacity. As a result, you will have ample space and a sufficient waste management station. Our 10.5 Gallon, Stainless Steel Slim Open Recycling and Trash Stations will allow you to streamline waste collection in your high-traffic area while adding a touch of modern appeal.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.