Trash Can, Stainless Steel Brushed, Stainless Steel/Plastic

  • Mfr # ALP470-40L-R

  • Zoro # G708630315


product price:  $179.99
/ea
Free Shipping & Returns

Key Features

Color
Stainless Steel Brushed
Material
Stainless Steel/Plastic
Height
25 in
Depth
10 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ALP470-40L-R
Zoro #
G708630315
UPC #
-
Country of Origin
China

Dimensions

Height
25 in
Depth
10 in

Details

Item
Trash Can
Color
Stainless Steel Brushed
Material
Stainless Steel/Plastic

Description

When equipping your business's interior with waste receptacles, you want to be reassured it will survive constant daily use and be aesthetically pleasing. With our modern, 10.5 Gallon Stainless Steel Slim Open Recycling Can, you can be confident you are getting an everlasting product that will help maintain cleanliness in your facilities. To accommodate a more significant amount of recycling, the 10.5-gallon capacity can fulfill your foot traffic demands. Included with every purchase is a recycling sticker that will handle daily wear and tear and help identify its intended purpose. The vibrant color of the recycling sticker offers optimal visibility, assuring waste goes into the proper stream. In addition, the lid of the receptacle is created to display a seamless design that conceals trash bags but can be easily removed when needed. It is designed to fit comfortably in tight spaces with its slim body while not compromising on capacity. As a result, you will have ample space, and more than sufficient waste management can. Our 10.5 Gallon, Stainless Steel Slim Open Recycling Can, will allow you to streamline waste collection in your high-traffic area while adding a touch of modern appeal.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.