Trash Can, Stainless Steel Brushed, Stainless Steel/Plastic

  • Mfr # ALP470-65L-1-CO-T

  • Zoro # G708630285


product price:  $399.99
/ea
Free Shipping & Returns

Key Features

Color
Stainless Steel Brushed
Material
Stainless Steel/Plastic
Height
27.1 in
Depth
15.7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ALP470-65L-1-CO-T
Zoro #
G708630285
UPC #
-
Country of Origin
China

Dimensions

Height
27.1 in
Depth
15.7 in

Details

Item
Trash Can
Color
Stainless Steel Brushed
Material
Stainless Steel/Plastic

Description

When equipping your business's interior with waste receptacles, you want to be reassured it will survive constant daily use and add to your company's aesthetic. With our modern, multi-stream waste management 17 Gallon Stainless Steel Indoor Compost and Trash Station with Swivel Lids, you can be confident you're getting an everlasting product that will help maintain cleanliness in your facilities. The 17-gallon capacity is sure to accommodate a more significant amount of compost and trash, fulfilling your foot traffic demands. Included with every purchase are a durable compost and trash sticker that will identify its intended purpose. The vibrant colors of the stickers offer optimal visibility, assuring waste goes into the proper stream. In addition, the lids of the receptacle's seamless design conceal trash bags but can easily be removed when needed. The large swivel lid will also allow precise and discrete disposal of all forms of waste while keeping unpleasant odors at bay. Our 17 Gallon Stainless Steel Indoor Compost and Trash Station with Swivel Lids will allow you to streamline waste collection in your high-traffic area while adding a touch of modern appeal.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.