Triple Box Wire Wall Mount Glove Dispenser, White, PK4

  • Mfr # ALP485-04-WHI-4pk

  • Zoro # G401733092


product price:  $66.15
/pk 4, $16.54/ea

Key Features

Material
Metal
Depth
3.8 in
Color
White
Width
10.75 in
Height
15 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ALP485-04-WHI-4pk
Zoro #
G401733092
UPC #
810071532931
Country of Origin
China

Dimensions

Depth
3.8 in
Width
10.75 in
Height
15 in

Details

Material
Metal
Color
White

Description

The Alpine Industries Triple Box Wire Wall Mount Glove Dispenser offers a simple solution to keep your work gloves stored, neat, and organized. It's equipped with mounting holes for easy installation. The perfect asset to your washroom, kitchen or office, this glove box holder can hold four glove boxes. It's made from incredibly durable metal material, making it both strong and sleek. This stylish glove dispenser will look great in any room.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.