
Universal Brushed Stainless Steel Double Post Toilet Paper Holder with Shelf.
Mfr # ALP487-B-MK
Zoro # G013348707
product price:Â $36.69
/eaKey Features
Dispenser Material
STEEL
Color
Brushed Stainless
Depth
3.87 in
Width
10.5 in
Length
3.95 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
ALP487-B-MK
Zoro #
G013348707
UPC #
840309413213
Country of Origin
China
Dimensions
Depth
3.87 in
Width
10.5 in
Length
3.95 in
Details
Dispenser Material
STEEL
Color
Brushed Stainless
Description
Universal Brushed Stainless Steel Double Post Toilet Paper Holder with Shelf Storage
- Premium 304 Stainless Steel with brushed finish
- Can be used with any brand or standard-sized toilet paper roll
- Perfect toilet paper dispenser for any high traffic restrooms
- Made using durable 304 stainless steel construction to supply long-lasting strength
- Measuring 3.95 in. H x 10.5 in. W x 3.87 in. D
- Steel arms easily screw on and off for quick and easy restocking
- Utility shelf that allows maintenance personnel to store extra tissue rolls or for individuals to have a convenient place to put down personal belongings
- Accommodates any brand or quality standard-sized toilet paper tube
- Easily installed with the included hardware
- 1 year manufacturers warranty
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.