Wall Mounted Indoor/Outdoor Water Fountain

  • Mfr # ALP700-01

  • Zoro # G313348728


product price: $407.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Color
Satin
Height
8.85 in
Depth
14.17 in
Width
12.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ALP700-01
Zoro #
G313348728
UPC #
810071535826
Country of Origin
China

Dimensions

Height
8.85 in
Depth
14.17 in
Width
12.75 in

Details

Material
Steel
Color
Satin

Description

Water is an essential part of life and having consistent access to clean drinking water is a necessity that should always be provided. However, in places with limited space, you may find it challenging to do so. With our cost-effective, Wall Mounted Indoor/Outdoor Water Fountain, we can solve this problem. Its petite size makes it ideal for affixing it to areas where you may have limited space, making it perfect for various environments. The material is made from is great for high-traffic areas such as schools, libraries, offices, parks, and recreational centers because it can consistently handle wear-and-tear. With the user-friendly operation, water can be dispensed at the push of a button. Additionally, its durable stainless-steel finish is corrosion-resistant, making it perfect for outdoor and indoor use. To ensure your safety, we developed rounded edges to help prevent injury or damage to the user that is commonly associated with pointed edges. When you invest in our Wall Mounted Indoor/Outdoor Water Fountain, you can be confident that youve invested in a long-lasting product that will be able to provide fresh drinking water.


  • Design: The rounded edges help prevent injury or damage to the user.
  • Accommodating: Its construction allows it to be utilized indoors or outdoors.
  • Included: For convenience, we've included all necessary plumbing attachments.
  • Operation: Our one-finger operation, you can have fresh water at the press of a button.
  • Assembly: Its user-friendly build makes it simple to you to have it up and running in no time.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.