Wall-Mounted Sanitary Napkin Receptacle in Stainless Steel, 2PK

  • Mfr # ALP451-SSB-2PK-MK

  • Zoro # G413348833


product price:  $69.99
/pk 2, $35.00/ea

Key Features

Depth
7.5 in
Color
Silver
Length
21.5 in
Material
Steel
Width
15 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ALP451-SSB-2PK-MK
Zoro #
G413348833
UPC #
840309413053
Country of Origin
China

Dimensions

Depth
7.5 in
Length
21.5 in
Width
15 in

Details

Color
Silver
Material
Steel

Description

Wall-Mounted Sanitary Napkin Receptacle in Stainless Steel 2-Pack


  • Stainless steel brushed finish will brighten any restroom
  • Preserving the appearance and cleanliness of your restroom
  • Outfitted with a tight-sealing lid to help contain odors
  • Durable corrosion-resistant stainless steel provides long-lasting strength
  • Providing a proper area to dispose of sanitary napkins and tampons to keep your restrooms clean
  • Dimensions 10.75 in. H x 7.5 in. W x 3.75 in. D
  • Perfect for any high traffic restroom in both commercial and public entities, including offices, restaurants, healthcare facilities, schools
  • Outfitted with a tight-sealing lid to help contain odors
  • Mounting hardware included for fast and easy installation
  • Pack of 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.