
Wall-Mounted Stainless Steel Sanitary Napkin Receptacle in Black, 2PK
Mfr # ALP451-SSB-BLK2-MK
Zoro # G313348711
product price:Â $90.49
/pk 2, $45.25/ea
Free Shipping & Returns
Key Features
Width
15 in
Material
Steel
Depth
7.5 in
Color
Black
Length
21.5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
ALP451-SSB-BLK2-MK
Zoro #
G313348711
UPC #
840309414920
Country of Origin
China
Dimensions
Width
15 in
Depth
7.5 in
Length
21.5 in
Details
Material
Steel
Color
Black
Description
Wall-Mounted Stainless Steel Sanitary Napkin Receptacle 2-Pack in Black
- Black finish will brighten any restroom
- Preserving the appearance and cleanliness of your restroom
- Outfitted with a tight-sealing lid to help contain odors
- Durable corrosion-resistant stainless steel provides long-lasting strength with black finish
- Providing a proper area to dispose of sanitary napkins and tampons to keep your restrooms clean
- Dimensions 10.75 in. H x 7.5 in. W x 3.75 in. D
- Perfect for any high traffic restroom in both commercial and public entities, including offices, restaurants, healthcare facilities, schools
- Outfitted with a tight-sealing lid to help contain odors
- Mounting hardware included for fast and easy installation
- Pack of 2
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.