Shop ALPINE
Create Account
Multicolored Acrylic/Glass/Metal 32 in. H Solar Garden Stake
- Mfr # QLP1396ABB
- Zoro # G724147118
product price:Â
$
20.15
/ea
Sold in multiples of 12 for
$241.80
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- QLP1396ABB
- Zoro #
- G724147118
- UPC #
- 821559733627
- Country of Origin
- China
Description
Illuminate your outdoor space with modern elegance using the Alpine Corporation QLP1396ABB Solar Glass Ball with Stainless Steel Stake Light. This sleek and stylish solar-powered lighting solution features a beautifully crafted glass ball topper paired with a durable stainless steel stake, designed to bring soft, ambient light to gardens, walkways, patios, and landscape displays. The light is powered by an integrated amorphous solar panel (2V, 35mA, 40x40mm), which efficiently captures sunlight throughout the day. It stores energy in a single AA 1.2V 300mAh Ni-CD rechargeable and replaceable battery, ensuring reliable performance and sustainability. Once fully charged, the solar light automatically activates at dusk, providing 6 to 8 hours of illumination with its energy-efficient cool white LED (3.5 lumens). The glass topper, measuring 3.5 x 3.5 x 4.4 inches, adds a sophisticated touch to any garden decor. Its textured surface reflects light beautifully, creating a warm, inviting glow that enhances evening ambiance. The sleek stainless steel stake offers a sturdy base and a polished finish, combining durability with contemporary appeal. With an easy-to-use on/off switch and simple, tool-free installation, this solar light is a convenient and decorative addition to any outdoor area. Whether lining a garden path, accenting flower beds, or creating a peaceful retreat on the patio, the Alpine Corporation Solar Glass Ball Stake Light blends functionality with aesthetic charm. Perfect for enhancing outdoor settings with energy-saving illumination, this solar light offers a low-maintenance, eco-conscious way to light up your landscape while adding a modern artistic touch.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.