Zoro Homepage

1 x 4 LED recessed troffer 35K CCT 3538 lumens 36 watts

  • Mfr # 51200

  • Zoro # G604861103


product price: $38.49
/ea

Key Features

Voltage
120
Height
7 ft. From Bottom Edge of Blade to the Floor and 30 in. to Nearest Wall or Obstruction
Width
12"
Length
48"
Shape
1 x 4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
51200
Zoro #
G604861103
UPC #
652185512009
Country of Origin
China

Dimensions

Height
7 ft. From Bottom Edge of Blade to the Floor and 30 in. to Nearest Wall or Obstruction
Width
12"
Length
48"

Details

Item
Ceiling Fan
Voltage
120
Lumens
3538
Color Temperature
3500K
Shape
1 x 4
Housing Finish
Noble Bronze
Standards
ETL Listed
Includes
2-inch and 4-inch Downrod & Light Kit

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.