Zoro Homepage

10" 3K downlight 4600 lumen ES Rated LED

  • Mfr # 51685

  • Zoro # G704861102


product price: $90.75
/ea
Free Shipping & Returns

Key Features

Lumens
4627
Voltage
120/277
Width
11.2"
Color Temperature
3000K
Bulb Shape
round recessed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
51685
Zoro #
G704861102
UPC #
652185516854
Country of Origin
China

Dimensions

Width
11.2"
Diameter
10" internal

Details

Item
Downlight
Lumens
4627
Voltage
120/277
Color Temperature
3000K
Bulb Shape
round recessed
Includes
Dimming 39 watts new construction and retrofit

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.