Zoro Homepage

180 DEGREES e39 PADDLE LAMP 11000 LUMENS

  • Mfr # 62134

  • Zoro # G404861129


product price: $130.99
/ea
Free Shipping & Returns

Key Features

For Use With
Rotatable 54 watts
Length
9.57"
Voltage
120/277
Width
4.45"
Color Temperature
5000K
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
62134
Zoro #
G404861129
UPC #
652185621343
Country of Origin
China

Dimensions

Length
9.57"
Width
4.45"

Details

Item
Paddle Lamp
For Use With
Rotatable 54 watts
Lumens
6500
Voltage
120/277
Color Temperature
5000K
Includes
Type 5 distribution Rotatable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.