Dimmable indoor or outdoor LED lamp 8 watts LED BR 30 bulb 3K CCT 730 lumens

  • Mfr # 50104

  • Zoro # G004861109


product price:  $2.99
/ea
Sold in multiples of 3 for $8.97

Key Features

Voltage
120
Bulb Shape
BR30
Lumens
730
Includes
Dimmable 8 wats
Width
3.75"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
50104
Zoro #
G004861109
UPC #
652185501041
Country of Origin
China

Dimensions

Width
3.75"
Length
4.87"

Details

Item
LED Lamp
Voltage
120
Bulb Shape
BR30
Lumens
730
Includes
Dimmable 8 wats

Description

This ALSET brand LED lamp is a dimmable 8 watt bulb with a BR30 shape and a bulb color temperature of 3000K. It has a voltage of 120 and produces 730 lumens. It has a width of 3.75" and a length of 4.87".

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.