Zoro Homepage

LED Direct Wire 2' Tube 4K

  • Mfr # 50702

  • Zoro # G804861118


product price: $2.25
/ea
Sold in multiples of 15 for $33.75

Key Features

Voltage
120/277
Lumens
886
Includes
LED non dimming 9 watts
Width
1"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
50702
Zoro #
G804861118
UPC #
652185507029
Country of Origin
China

Dimensions

Length
24"
Width
1"

Details

Item
Direct Wire
Voltage
120/277
Lumens
886
Includes
LED non dimming 9 watts

Description

The ALSET brand LED Direct Wire 2' Tube 4K has a bulb color temperature of 4000K, a voltage of 120/277, a lumen output of 886, a length of 24", a width of 1", and includes a LED non dimming 9 watts.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.