Zoro Homepage

Plenum rated metal 2 x 2 4K CCT 5592 lumens 50 watts

  • Mfr # 51003

  • Zoro # G404861112


product price: $59.75
/ea

Key Features

Voltage
120/277
Width
24"
Length
24"
For Use With
Prismatic lens LED
Shape
2 x 2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
51003
Zoro #
G404861112
UPC #
652185510036
Country of Origin
China

Dimensions

Width
24"
Length
24"

Details

Item
Recessed Troffer
Voltage
120/277
Lumens
5592
Color Temperature
4000K
For Use With
Prismatic lens LED
Shape
2 x 2
Includes
Dimming 50 watts

Description

ALSET brand Plenum rated metal 2 x 2 with Voltage: 120/277, Lumens: 5592, Color Temperature: 4000K, Width: 24", Length: 24", and includes Dimming 50 watts.

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.