Elbow Pads, Flexible, Foam Pad, Rubber Cap, hook-and-loop Closure, 2 Straps, Brown, Universal
Mfr # 53112.14
Zoro # G8492149
product price: $38.65
/prKey Features
Style
Flexible
Cap Material
Rubber
Number of Straps
2
Closure Type
hook-and-loop
Elbow and Knee Pad Size
Universal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
53112.14
Zoro #
G8492149
UPC #
-
Country of Origin
Mexico
Dimensions
Elbow and Knee Pad Size
Universal
Size
Universal
Details
Item
Elbow Pads
Style
Flexible
Cap Material
Rubber
Number of Straps
2
Closure Type
hook-and-loop
Color
Brown
Pad Material
Foam
Strap Material
Elastic
Closure
Hook-and-Loop
Product Type
Elbow Pad
Features
Finished Brushed Tricot Liner, Dual Strapping System
Latex Content
Contains Latex
Cap Flexibility
Flexible Cap
Description
Elbow Pads, Color Brown, Size Universal, Features Finished Brushed Tricot Liner, Dual Strapping System, Number of Straps 2, Closure Hook-and-Loop, Strap Material Elastic, Cap Material Rubber, Pad Material Foam, Latex Content Contains Latex, Product Type Elbow Pad, Cap Flexibility Flexible Cap, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.