Zoro Homepage

Elbow Pads, Flexible, Foam Pad, Rubber Cap, hook-and-loop Closure, 2 Straps, Green, Universal

  • Mfr # 53112.09

  • Zoro # G8491765


product price: $38.65
/pr

Key Features

Style
Flexible
Cap Material
Rubber
Number of Straps
2
Closure Type
hook-and-loop
Elbow and Knee Pad Size
Universal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
53112.09
Zoro #
G8491765
UPC #
-
Country of Origin
Mexico

Dimensions

Elbow and Knee Pad Size
Universal
Size
Universal

Details

Item
Elbow Pads
Style
Flexible
Cap Material
Rubber
Number of Straps
2
Closure Type
hook-and-loop
Color
Green
Pad Material
Foam
Strap Material
Elastic
Latex Content
Contains Latex
Product Type
Elbow Pad
Closure
Hook-and-Loop
Features
Finished Brushed Tricot Liner, Dual Strapping System
Cap Flexibility
Flexible Cap

Description

Elbow Pads, Color Green, Size Universal, Features Finished Brushed Tricot Liner, Dual Strapping System, Number of Straps 2, Closure Hook-and-Loop, Strap Material Elastic, Cap Material Rubber, Pad Material Foam, Latex Content Contains Latex, Product Type Elbow Pad, Cap Flexibility Flexible Cap, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.