Shop ALTA
See all product information
Create Account
Elbow Pads, Tactical, Foam Pad, Rubber Cap, Clip Closure, 2 Straps, Black, Universal
Mfr # 53010
Zoro # G8490557
product price:Â
$
22.45
/pr
Key Features
Style
Tactical
Cap Material
Rubber
Number of Straps
2
Closure Type
Clip
Elbow and Knee Pad Size
Universal
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 53010
- Zoro #
- G8490557
- UPC #
- -
- Country of Origin
- Mexico
Dimensions
- Elbow and Knee Pad Size
- Universal
- Size
- Universal
Details
- Item
- Elbow Pads
- Style
- Tactical
- Cap Material
- Rubber
- Number of Straps
- 2
- Closure Type
- Clip
- Color
- Black
- Pad Material
- Foam
- Strap Material
- Elastic, Webbing
- Features
- Finished Brushed Tricot Liner
- Cap Flexibility
- Flexible Cap
- Product Type
- Elbow Pad
- Closure
- Hook-and-Loop
- Latex Content
- Contains Latex
Description
Elbow Pads, Color Black, Size Universal, Features Finished Brushed Tricot Liner, Number of Straps 2, Closure Hook-and-Loop, Strap Material Elastic, Webbing, Cap Material Rubber, Pad Material Foam, Latex Content Contains Latex, Product Type Elbow Pad, Cap Flexibility Flexible Cap, 1 Pair