Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Fire Extinguisher Cabinet, Surface Mount, 20 1/2 in Height, 5 lb

  • Mfr # 7059-DV

  • Zoro # G0514930


product price: $207.89
/ea
Free Shipping & Returns

Key Features

Overall Height
20.5 in
Overall Width
11.5 in
Housing Material
Steel
Window Material
Tempered Glass
For Tank Weight
16 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7059-DV
Zoro #
G0514930
UPC #
759726016528
Country of Origin
United States

Dimensions

Overall Height
20.5 in
Overall Width
11.5 in
Inside Height
20.5 in
Inside Depth
6 in
Inside Width
11.5 in
Overall Depth
6 in

Details

Item
Fire Extinguisher Cabinet
Housing Material
Steel
Window Material
Tempered Glass
For Tank Weight
16 lb
Mount Type
Surface
Window Color
Clear
Includes
Cam Catch Assembly, Glass Clips, Screws, Trim Kit
Features
Continuous Hinge, Door and Frame is #304 Stainless Steel with #4 Finish, Door Has Lever Handle and Cam Latch, Door Style is Duo-Vertical Panel
Housing Material Finish
Polyester Coated
Housing Material Grade
Type 304
Lock Type
Keyed
Housing Color
White
Includes Mounting Hardware
Yes
Break-Glass Window
No
Standards
ADA Compliant, ANSI Z97-1-1984
For Number of Extinguishers
(1) 2 1/2 to 5 lb
For Location
Indoor
Viewing Window
Yes
Color
Stainless Steel

Description

Fire Extinguisher Cabinet, Break-Glass Window No, For Location Indoor, For Tank Weight 16 lb, Housing Material Steel, Mount Type Surface, Mounting Location Wall, Overall Height 20.5 in, Overall Width 11.5 in, Features Continuous Hinge, Door and Frame is #304 Stainless Steel with #4 Finish, Door Has Lever Handle and Cam Latch, Door Style is Duo-Vertical Panel, For Number of Extinguishers (1) 2 1/2 to 5 lb, Housing Color White, Housing Material Finish Polyester Coated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.