Shop ALTA
See all product information
Create Account
Knee Pad, Tactical, Foam Pad, Fabric Cap, Clip Closure, 2 Straps, Black, Universal
- Mfr # 50413
- Zoro # G8489918
product price:Â
$
33.29
/pr
Key Features
Style
Tactical
Cap Material
Fabric
Number of Straps
2
Closure Type
Clip
Elbow and Knee Pad Size
Universal
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 50413
- Zoro #
- G8489918
- UPC #
- -
- Country of Origin
- Mexico
- Item
- Knee Pad
- Style
- Tactical
- Cap Material
- Fabric
- Number of Straps
- 2
- Closure Type
- Clip
- Color
- Black
- Pad Material
- Foam
- Strap Material
- Elastic
- Closure
- Clip
- Product Type
- Knee Pad
- Features
- On/Off Locks, Long Cap, Secures Excess Strap From Flapping, Durable
- Cap Flexibility
- Flexible Cap
- Latex Content
- Contains Latex
- Wire Color
- Black
Dimensions
- Elbow and Knee Pad Size
- Universal
- Size
- Universal
- Fits Chest Size
- On/Off Locks, Long Cap, Secures Excess Strap From Flapping, Durable
- Bottle Size
- Universal
- Size - Alpha
- Universal
- Container Size
- Universal
Description
Knee Pad, Color Black, Size Universal, Features On/Off Locks, Long Cap, Secures Excess Strap From Flapping, Durable, Number of Straps 2, Closure Clip, Strap Material Elastic, Cap Material Fabric, Pad Material Foam, Latex Content Contains Latex, Product Type Knee Pad, Cap Flexibility Flexible Cap, 1 Pair
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.