Knee Pad, Tactical, Foam Pad, Fabric Cap, Clip Closure, 2 Straps, Green, Universal
Mfr # 50413.09
Zoro # G8490100
product price: $34.35
/prKey Features
Style
Tactical
Cap Material
Fabric
Number of Straps
2
Closure Type
Clip
Elbow and Knee Pad Size
Universal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
50413.09
Zoro #
G8490100
UPC #
-
Country of Origin
Mexico
Dimensions
Elbow and Knee Pad Size
Universal
Size
Universal
Details
Item
Knee Pad
Style
Tactical
Cap Material
Fabric
Number of Straps
2
Closure Type
Clip
Color
Green
Pad Material
Foam
Strap Material
Elastic
Latex Content
Contains Latex
Features
On/Off Locks, Long Cap, Secures Excess Strap From Flapping, Durable
Closure
Clip
Product Type
Knee Pad
Cap Flexibility
Flexible Cap
Description
Knee Pad, Color Green, Size Universal, Features On/Off Locks, Long Cap, Secures Excess Strap From Flapping, Durable, Number of Straps 2, Closure Clip, Strap Material Elastic, Cap Material Fabric, Pad Material Foam, Latex Content Contains Latex, Product Type Knee Pad, Cap Flexibility Flexible Cap, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.