Waist Apron Gray/Orange 7 Pocket, Gray and Orange, Nylon, 7 Pockets

  • Mfr # 66161

  • Zoro # G6993651


product price:  $17.15
/ea

Key Features

Material
Nylon
Color
Gray and Orange
Features
(3) Large Pockets for Nails and Tools; (3) Pencil Pockets; Cell Phone Pocket; (2) Heavy Duty Hammer Loops; Adjustable Waist Strap With Quick Release Buckle
Length
10"
Number of Pockets
7
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
66161
Zoro #
G6993651
UPC #
091849661613
Country of Origin
Mexico

Dimensions

Length
10"
Width
24"

Details

Item
Waist Apron Gray/Orange 7 Pocket
Material
Nylon
Color
Gray and Orange
Features
(3) Large Pockets for Nails and Tools; (3) Pencil Pockets; Cell Phone Pocket; (2) Heavy Duty Hammer Loops; Adjustable Waist Strap With Quick Release Buckle
Number of Pockets
7

Description

Waist Apron Gray/Orange 7 Pocket

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.