Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Msa Safety Replacement Sensor, 6 in. L x 1-1/2 in. H 10165271

Replacement Sensor, 6 in. L x 1-1/2 in. H (Discontinued)

  • Mfr # 10165271
  • Zoro # G1883196
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10165271
Zoro #
G1883196
UPC #
-
Country of Origin
United States

Dimensions

Diameter
4 1/2 in
Overall Width
4 in
Overall Length
6 in
Overall Depth
1 1/2 in
Overall Height
1 1/2 in

Details

Item
Gas Detector Sensor
Gas Detected
Combustible Gas
For Use With
Mfr. No. 10165445, 10165446
Status Indicator
No
Industry Type
Healthcare
Power Source
No
Includes
Manual
Features
Quick Response Time
Accessory Type
Replacement Sensor
Measurement Range
0 to 2,000 ppm
Sensor Life
4 yr
For Detector Type
Portable
Compatible Detector Manufacturer Part Number
10165445, 10165446
Series
ALTAIR 5X
Compatible Detector Model/Series
ALTAIR 5X
Sensor Type
Catalytic
T90 Response Time
15 sec

Description

Gas Detector Sensor, Gas Detected Combustible Gas, Measurement Range 0 to 2,000 ppm, Compatible Detector Model/Series ALTAIR 5X, Compatible Detector Grainger Part Number 45KE54, 45KE55, Sensor Type Catalytic, For Detector Type Portable, T90 Response Time 15 sec, Compatible Detector Manufacturer Part Number 10165445, 10165446, Sensor Life 4 yr, Series ALTAIR 5X, Features Quick Response Time

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.