Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ALGH9603 3.5 Surround Sound gaming Headset, 3.5/USB

  • Mfr # ALGH9603/LED

  • Zoro # G522414993


product price: $13.85
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ALGH9603/LED
Zoro #
G522414993
UPC #
-
Country of Origin
China

Description

Enhance your gaming experience with the Altec Lansing ALGH9603 wired gaming headset. Immerse yourself in high-quality audio with built-in microphone and double earpieces for maximum sound isolation. The sleek black design is perfect for any gaming setup. This headset is compatible with any device that has a 3.5mm jack, making it great for not only gaming but also listening to music or watching movies. The headband is comfortable and adjustable for long gaming sessions. Upgrade your gaming gear with the Altec Lansing ALGH9603 wired gaming headset. Cool lighting design makes you stand out from the crowd. Skin-friendly and pore ear pads for lasting comfort High noise anti-noise microphone for sound clarity. 50mm speaker brings stable and elegant sound. Product dimensions: 210x190 x 100mm Product weight: 290±5g Frequency range: 20Hz-20kHz Sensitivity: 108±3dB Impedance: 32 ±15% Speaker driver: 50mm Maximum power input: 30mW Interface: 3.5mm jack System requirements: PC, Laptop and other supportive devices

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.