Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Gaming Mouse Pad Large w/ Charge function and LED Lights

  • Mfr # ALMP7604

  • Zoro # G922415002


product price: $23.59
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ALMP7604
Zoro #
G922415002
UPC #
-
Country of Origin
China

Description

Elevate your gaming experience with this Altec Lansing ALMP7604 Gaming Mouse Pad. Measuring 30cm in height and 80cm in length, this mouse pad is perfect for gamers who demand precision and speed. With its charge function and LED lights, you can enjoy hours of uninterrupted gaming without worrying about running out of battery. This gaming mouse pad is designed for gamers who are serious about their gaming. Its features include a charge function and LED lights that enhance the overall gaming experience. Whether you are playing your favorite game or just browsing the internet, this mouse pad is sure to impress. Product Details: DIMENSIONS (mm): 800 x 300 x 9 Wide Compatibility : This keyboard mat with wireless charging pad is compatible with a variety of devices, including smartphones, smartwatches, and other wireless-enabled devices. This means you can charge multiple devices at the same time, without having to worry about different charging cables or adapters. Clutter-free : With this wireless charging keyboard mat, you can reduce the number of cables on your desk or workspace, creating a cleaner and more organized environment. Space-saving : ALMP7604 wireless charging keyboard mat can also help save space on your desk or workspace. It combines the functions of a keyboard mat and a charging pad, which means you can use it for both purposes without needing additional devices or cables. Convenience : You can charge your wireless-enabled devices simply by placing them on the charging pad without having to worry about tangled cables or finding the right cable for your device. Ergonomic Design : Many wireless charging keyboard mats are designed with ergonomics in mind, providing a comfortable and supportive surface for your keyboard and mouse, which can help reduce strain on your wrists and hands.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.