Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wired Gaming Mouse 6400 DPI, 6 buttons RGB

  • Mfr # ALGM9304

  • Zoro # G122415024


product price: $6.99
/ea
Sold in multiples of 2 for $13.98

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ALGM9304
Zoro #
G122415024
UPC #
-
Country of Origin
China

Description

Enhance your gaming experience with the Altec Lansing ALGM9304 wired gaming mouse. This unit boasts a maximum DPI of 6400 and six buttons with RGB lighting for a customizable gaming experience. The mouse is designed for comfort and features a grip and ergonomic design for extended use. Additionally, the mouse has an optical tracking method and scroll wheel for precise movements. It is compatible with various devices via its wired connectivity. The Altec Lansing ALGM9304 gaming mouse is perfect for gamers who want to take their gaming to the next level. Product Details: 6400 MAX DPI 6 buttons w/ programable keys Colorful RGB Backlight High performance gaming mouse Return rate: 125Hz 1 million clicks lifespan Dimension (MM): 116.5(L)*63.3(W)*37.7(H) Lifespan: 3 million Buttons: 6 Keys + DPI Mouse Sensor: SPCP199-V1.1 DPI: 800/1600/2400/3200/4800/6400DPI Rating: DC 5V=100mA

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.